Menu Search
MULBERRY #92074

Endura Wall Plate, Toggle Switch; Standard; 4 Gangs; Thermoplastic; Ivory

SKU # 09532792074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Standard
Gangs: 4
Configuration: (4) Toggle Switch
Material: Thermoplastic
Finish: Ivory