Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 4 Gangs; Steel; Ivory
MULBERRY #99074

Wall Plate, Toggle Switch; Standard; 4 Gangs; Steel; Ivory

SKU # 09532799074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Standard
Gangs: 4
Configuration: (4) Toggle Switch
Material: Steel
Finish: Ivory Wrinkle