Menu Search

MULBERRY #91073

Endura Wall Plate, Toggle Switch; Standard; 3 Gangs; Thermoplastic; Brown

SKU #09532791073
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Thermoplastic
Finish: Brown