Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 2 Gang; Steel; Ivory

MULBERRY #99072

Wall Plate, Toggle Switch; Standard; 2 Gang; Steel; Ivory

SKU #09532799072
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Steel
Finish: Ivory Wrinkle