Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 1 Gang; Steel; Red

MULBERRY #41020

Wall Plate, Toggle Switch; Standard; 1 Gang; Steel; Red

SKU #09532741020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Steel
Finish: Red with White Letters

Additional Info: Legend GAS BURNER EMERGENCY SWITCH