Menu Search
MULBERRY #93071

Wall Plate, Toggle Switch; Standard; 1 Gang; Stainless Steel; Satin

SKU # 09532793071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Stainless Steel 302
Finish: Satin