You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MULBERRY #99075

Wall Plate, Toggle Switch; 5 Gangs; Steel; Ivory

SKU # 09532799075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Standard
Gangs: 5
Configuration: (5) Toggle Switch
Material: Steel
Finish: Ivory Wrinkle