Wall Plate, Standard Size, 3 Gangs, Toggle Switch, Steel, White

SKU: 09532786073
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Steel
Finish: White Semi-Gloss
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Standard; Gangs - 3; Configuration - (3) Toggle Switch; Material - Steel; Finish - White Semi-Gloss