Wall Plate, Standard Size, 1 Gang, Toggle Switch, Steel, Red

SKU: 09532751071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Painted Steel
Finish: Red Semi-Gloss
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Standard; Gangs - 1; Configuration - (1) Toggle Switch; Material - Painted Steel; Finish - Red Semi-Gloss