Menu Search
Standard Wall Plates Wall Plate, Receptacle; 1 Gang; (1) Single Recept 1.4 ID; White
MULBERRY #76791

Wall Plate, Receptacle; 1 Gang; (1) Single Recept 1.4 ID; White

SKU # 09532776791 Manufacturer Series: Maxi
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Larger, Oversize
Gangs: 1
Configuration: (1) Single Recept 1.4 ID
Material: Steel
Finish: White