Menu Search
Standard Wall Plates Wall Plate, Receptacle; 1 Gang; (1) Outlet; Steel; Ivory
MULBERRY #99221

Wall Plate, Receptacle; 1 Gang; (1) Outlet; Steel; Ivory

SKU # 09532799221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 2.15 ID
Material: Steel
Finish: Ivory Wrinkle