Menu Search
Standard Wall Plates Wall Plate, Receptacle; 1 Gang; (1) Outlet; Stainless Steel; Satin
MULBERRY #97229

Wall Plate, Receptacle; 1 Gang; (1) Outlet; Stainless Steel; Satin

SKU # 09532797229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 1.75 ID
Material: Stainless Steel 430
Finish: Satin