Menu Search
Standard Wall Plates Wall Plate, Receptacle; 1 Gang; (1) Duplex; Steel; Brown
MULBERRY #98801

Wall Plate, Receptacle; 1 Gang; (1) Duplex; Steel; Brown

SKU # 09532798801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Larger, Oversize
Gangs: 1
Configuration: (1) Duplex Recept
Material: Steel
Finish: Brown Wrinkle