Wall Plate, Larger/Oversize, 4 Gangs, Toggle Switch, Steel, Ivory

SKU: 09532779074
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 4
Configuration: (4) Toggle Switch
Material: Steel
Finish: Ivory Wrinkle
Manufacturer Series: Princess
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Larger, Oversize; Gangs - 4; Configuration - (4) Toggle Switch; Material - Steel; Finish - Ivory Wrinkle; Additional Information - Rounded Corners; Manufacturer Series - Princess
Additional Info: Rounded Corners