Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Duplex (1) Decorator/GFCI

MULBERRY #86672

Endura Wall Plate, Combination; 2 Gang; (1) Duplex (1) Decorator/GFCI

SKU #09532786672
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Duplex Recept, (1) Decorator/GFCI
Material: Thermoplastic
Finish: White