Menu Search
Standard Wall Plates Wall Plate, Blank; Standard; 1 Gang; Box Mounted; Steel; Ivory
MULBERRY #99151

Wall Plate, Blank; Standard; 1 Gang; Box Mounted; Steel; Ivory

SKU # 09532799151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Blank
Size: Standard
Gangs: 1
Configuration: Blank, Box Mounted
Material: Steel
Finish: Ivory Wrinkle