Menu Search
MULBERRY #98151

Wall Plate, Blank; Standard; 1 Gang; Box Mounted; Steel; Brown

SKU # 09532798151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Blank
Size: Standard
Gangs: 1
Configuration: Blank, Box Mounted
Material: Steel
Finish: Brown Wrinkle