Menu Search
MULBERRY #98152

Wall Plate, Blank; 2 Gang; Strap Mounted; Steel; Brown Wrinkle

SKU # 09532798152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Blank
Size: Standard
Gangs: 2
Configuration: Blank, Strap Mounted
Material: Steel
Finish: Brown Wrinkle