Menu Search
MULBERRY #83152

Wall Plate, Blank; 2 Gang; Box Mounted; Steel; Chrome

SKU # 09532783152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Blank
Size: Standard
Gangs: 2
Configuration: Blank, Box Mounted
Material: Steel
Finish: Chrome