You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MULBERRY #99102

Faceplate, Wall; 2 Gang; (2) Duplex Receptacle; Steel; Ivory

SKU # 09532799102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (2) Duplex Recept
Material: Steel
Finish: Ivory Wrinkle