Menu Search
MULBERRY #86101

Faceplate, Wall; 1 Gang; (1) Duplex Receptacle; Steel; White

SKU # 09532786101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Steel
Finish: White Semi-Gloss