MULBERRY #99152

Blank Wall Plate, Standard Size, 2 Gangs, Blank/Box Mounted, Steel, Ivory

SKU: 09532799152
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Blank
Size: Standard
Gangs: 2
Configuration: Blank, Box Mounted
Material: Steel
Finish: Ivory Wrinkle
Description
Wall Plates - Standard: Plate Type - Blank; Size - Standard; Gangs - 2; Configuration - Blank, Box Mounted; Material - Steel; Finish - Ivory Wrinkle