Menu Search
Standard Wall Plates Wall Plate, Blank; Standard; 3 Gangs; Dimmer Switches; White

LUTRON ELECTRONICS CO #FG-3-WH

Fassada Wall Plate, Blank; Standard; 3 Gangs; Dimmer Switches; White

SKU #02755755435
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Blank
Size: Standard
Gangs: 3
Configuration: Dimmers, Switches
Finish: White

Additional Info: Dimensions: 4.60 in H x 6.48 in W x 0.23 in D, Traditional Opening- Gloss