Menu Search
Search
LUTRON ELECTRONICS CO #FG-2-IV

Fassada Wall Plate, Blank; Standard; 2 Gang; Dimmer Switches; Ivory

SKU # 02755755428
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Configuration: Dimmers, Switches
Plate Type: Blank
Size: Standard
Gangs: 2

Additional Info: Dimensions: 4.60 in H x 4.67 in W x 0.23 in D, Traditional Opening- Gloss