Menu Search
LUTRON ELECTRONICS CO #CW-4-BL

Claro Wall Plate; 4 Gangs; (4) Decorator; Black

SKU # 02755769228
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Wall Plate
Size: Standard
Gangs: 4
Configuration: (4) Decorator
Material: Stainless Steel
Finish: Black Gloss

Additional Info: Dimensions: 8.37 in. (213mm) W x 4.69 in. (119mm) H x 0.30 in. (7.6mm) D