Menu Search
Standard Wall Plates Wall Plate; 2 Gang; (2) Decorator; Brown
LUTRON ELECTRONICS CO #CW-2-BR

Claro Wall Plate; 2 Gang; (2) Decorator; Brown

SKU # 02755769215
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Wall Plate
Size: Standard
Gangs: 2
Configuration: (2) Decorator
Material: Stainless Steel
Finish: Brown Gloss

Additional Info: Dimensions: 4.75 in. (121mm) W x 4.69 in. (119mm) H x 0.30 in. (7.6mm) D