Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 3 Gangs; Thermoset; Light Almond
LEVITON #78011

Wall Plate, Toggle Switch; Standard; 3 Gangs; Thermoset; Light Almond

SKU # 07847727763
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Thermoset
Finish: Light Almond