Menu Search
LEVITON #86009

Wall Plate, Toggle Switch; Standard; 2 Gang; Thermoset; Ivory

SKU # 07847715123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Thermoset
Finish: Ivory