Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 1 Gang; Thermoset; White

LEVITON #88001

Wall Plate, Toggle Switch; Standard; 1 Gang; Thermoset; White

SKU #07847708692
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Thermoset
Finish: White