Menu Search

LEVITON #80701-W

Wall Plate, Toggle Switch; Standard; 1 Gang; Nylon; White

SKU: 07847708884
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Nylon
Finish: White