Menu Search
LEVITON #PJ2-I

Wall Plate, Toggle Switch; Mid-Size; 2 Gang; Nylon; Ivory

SKU # 07847795577
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Toggle Switch
Material: Nylon

Additional Info: 0.375" Higher & Wider than Standard Size