Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Mid-Size; 1 Gang; Thermoset; Brown

LEVITON #80501

Wall Plate, Toggle Switch; Mid-Size; 1 Gang; Thermoset; Brown

SKU #07847749120
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Toggle Switch
Material: Thermoset
Finish: Brown