Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Mid-Size; 1 Gang; Stainless Steel; Smooth

LEVITON #SSJ1-40

Wall Plate, Toggle Switch; Mid-Size; 1 Gang; Stainless Steel; Smooth

SKU #07847727816
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Toggle Switch
Size: Mid-Size
Gangs: 1
Configuration: (1)Toggle Switch
Material: Stainless Steel 302
Finish: Smooth

Additional Info: Thickness: 1/4 in., Shape: Rectangular