Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; 3 Gangs; Thermoset; White
LEVITON #88111

Wall Plate, Toggle Switch; 3 Gangs; Thermoset; White

SKU # 07847778017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 3
Configuration: (3) Toggle Switch
Material: Thermoset
Finish: White