LEVITON #80401-N

Wall Plate, Standard Size, 1 Gang, Decorator/GFCI, Nylon, Brown

SKU: 07847720557
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Nylon
Finish: Brown
Description
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Standard; Gangs - 1; Configuration - (1) Decorator/GFCI; Material - Nylon; Finish - Brown