Menu Search
LEVITON #PJ263-W

Decora® Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator/GFCI; White

SKU # 07847795796
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: White
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 3
Configuration: (3) Decorator/GFCI
Material: Nylon

Additional Info: 0.375" Higher & Wider than Standard Size