LEVITON #PJ262-W

Decora® Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI; White

SKU: 07847795786
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Rectangular Opening
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Nylon
Finish: White
Additional Info: 0.375" Higher & Wider than Standard Size