Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Satin

LEVITON #84401-40

Decora® Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Satin

SKU #07847743512
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Stainless Steel 302
Finish: Satin