Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Ivory
LEVITON #80401-I

Decora® Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Ivory

SKU # 07847708689
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Thermoset
Finish: Ivory