Menu Search
LEVITON #85016

Wall Plate, Receptacle; Standard; 2 Gang; (2) Duplex; Thermoset; Brown

SKU # 07847743650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (2) Duplex Recept
Material: Thermoset
Finish: Brown