Menu Search
Standard Wall Plates Wall Plate, Receptacle; Standard; 1 Gang; (1) Duplex; Nylon; Almond
LEVITON #80703-NT

Wall Plate, Receptacle; Standard; 1 Gang; (1) Duplex; Nylon; Almond

SKU # 07847727752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Nylon
Finish: Light Almond