Menu Search

LEVITON #80730-R

Wall Plate, Receptacle; 3 Gangs; Duplexacle Device Mounted; Red

SKU: 07847798095
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 3
Configuration: Duplex Receptacle, Device Mounted
Material: Thermoplastic Nylon
Finish: Red
Description
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or ret
Additional Info: Size: 2.75 in. W x 4.50 in. H x 0.22 in. D