Menu Search
Standard Wall Plates Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.47 ID; White
LEVITON #80530-W

Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.47 ID; White

SKU # 07847788270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Outlet Hole 2.47 ID
Material: Thermoset
Finish: White