Menu Search
LEVITON #84104-40

Wall Plate, Receptacle; 1 Gang; (1) Single Recept 1.4 ID; Satin

SKU # 07847720231
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Larger, Oversize
Plate Type: Receptacle
Gangs: 1
Configuration: (1) Single Recept 1.4 ID
Material: Stainless Steel 302
Finish: Satin

Additional Info: 0.75" Higher & Wider than Standard Size