You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
LEVITON #80503-T

Wall Plate, Receptacle; 1 Gang; (1) Duplex; Thermoset; Almond

SKU # 07847727832
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Duplex Recept
Material: Thermoset
Finish: Light Almond