LEVITON #80516-T

Wall Plate, Larger/Mid-Size, 2 Gangs, Duplex Recept, Thermoset, Light Almond

SKU: 07847727838
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Duplex Recept
Material: Thermoset
Finish: Light Almond
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Larger, Mid-Size; Gangs - 2; Configuration - (2) Duplex Recept; Material - Thermoset; Finish - Light Almond; Additional Information - 0.375" Higher & Wider than Standard Size
Additional Info: 0.375" Higher & Wider than Standard Size