Menu Search

LEVITON #P326-A

Wall Plate, Combination; 4 Gangs; (3) Toggle (1) Decorator/GFCI; Almond

SKU: 07847797904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Combination
Size: Standard
Gangs: 4
Configuration: (3) Toggle Switch, (1) Decorator/GFCI
Material: Thermoset
Finish: Almond