Menu Search
Standard Wall Plates Wall Plate, Combination; 3 Gangs; (2) Toggle (1) Decorator/GFCI; White
LEVITON #80421-W

Wall Plate, Combination; 3 Gangs; (2) Toggle (1) Decorator/GFCI; White

SKU # 07847749108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Standard
Gangs: 3
Configuration: (2) Toggle Switch, (1) Decorator/GFCI
Material: Thermoset
Finish: White