Menu Search
LEVITON #88047

Wall Plate, Combination; 3 Gangs; (1) Toggle (2) Duplex; AlmondWhite

SKU # 07847777961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Combination
Size: Standard
Gangs: 3
Configuration: (1) Toggle Switch, (2) Duplex Recept
Material: Thermoset
Finish: White