Menu Search

LEVITON #80505-I

Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; Ivory

SKU: 07847749126
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Combination
Size: Larger, Mid-Size
Gangs: 2
Configuration: (1) Toggle Switch, (1) Duplex Recept
Material: Thermoset
Finish: Ivory